Radial Ball Bearing, 6309 Industry Number, Double Shielded, 45 mm Dia, Alloy Steel

  • Mfr # 6309 2ZNR JEM

  • Zoro # G8098605


product price:  $157.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Shielded
System of Measurement
Metric
Seal/Shield Type
Double Shielded
Bore Dia.
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6309 2ZNR JEM
Zoro #
G8098605
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
45 mm
Outside Dia.
100 mm
Width
25 mm
Bore Diameter
45 mm
Outside Diameter
100 mm
Outer Ring Width
25 mm
Outside Dia. Tolerance
+0/-11 micron
Retaining Ring Thickness
2.46 mm
Outside Diameter Tolerance
+0/-11 micron
Retaining Ring Diameter
106.5 mm
Fillet Radius
1.5 mm
Bore Diameter Tolerance
+0/-0.007 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Shielded
System of Measurement
Metric
Seal/Shield Type
Double Shielded
Bearing Industry Number
6309
ABEC Rating
1
Closure
Double Shielded
Number of Rows
1
Ring Material
Alloy Steel
Ball Material
Alloy Steel
Cage Material
Steel
Bearing Material
Steel
Industry Number
6309 2ZNR JEM
Retainer Type
Snap Ring
Temp. Range
-40 Degrees to 212 Degrees F
Shield Material
Steel
Bore Tolerance
+0/-.007mm
Static Load Capacity
7,100 lb
ABEC Tolerance
1
Lubrication
MT47 Grease
Dynamic Load Capacity
12,400 lb
Max. RPM
9,500 RPM
Lubricant Material
MT47 Grease
Outer Ring Type
Retaining Ring Groove
Static Radial Load Capacity
31.5 kN
Minimum Temperature
-40 Degrees F
Dynamic Radial Load Capacity
55.3 kN
Retaining Ring Material
Snap Ring
Maximum Temperature
212 Degrees F
Ring Material Grade
100Cr6
Retaining Ring Groove
Yes
Includes Retaining Ring
Yes
Maximum Speed
7,500 RPM
Maximum Axial Load
12,400 lbf

Description

Radial Ball Bearing, Bearing Industry Number 6309, Bore Diameter 45 mm, Closure Double Shielded, Outer Ring Width 25 mm, Outside Diameter 100 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 55.3 kN, Fillet Radius 1.5 mm, Includes Retaining Ring Yes, Lubricant Material MT47 Grease

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.