
Fail Secure, 12V Electrified Mortise Lock, LN Rose, J Lever, RX Switch, Satin Chrome
Mfr # RX-8271-12V LNJ 26D
Zoro # G809955058
product price:Â $1,282.99
/ea
Free Shipping & Returns
Key Features
Depth
4.375 in
Width
5.625 in
Finish
Satin Chrome
Input Voltage
12VDC/24VDC
For Use With
8270 Series Electrified Lever Mortise Locks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RX-8271-12V LNJ 26D
Zoro #
G809955058
UPC #
197163099399
Country of Origin
United States
Dimensions
Depth
4.375 in
Width
5.625 in
Length
9.25 in
Body Size Thickness
1-3/4 in
Details
Item
Electric Mortise Lock
Finish
Satin Chrome
Input Voltage
12VDC/24VDC
For Use With
8270 Series Electrified Lever Mortise Locks
Material
Brass or Bronze
Features
Complete Lock
Description
Fail Secure, 12V Electrified Mortise Lock, LN Rose, J Lever, RX Switch, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.