Grade 8, 7/16"-20 Flange Bolts, Black Oxide Steel, 1 in L, 25 PK
Mfr # ZBOLT-1326
Zoro # G809955690
product price:Â $165.99
/pk 25, $6.64/ea
Free Shipping & Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Flange Type
Standard
Head Width
5/8 in
Material
Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZBOLT-1326
Zoro #
G809955690
UPC #
197666486993
Country of Origin
Canada
Dimensions
Thread Size
7/16"-20
Fastener Length
1 in
Head Width
5/8 in
Minimum Thread Length
1 1/8 in
Flange Diameter
15/16 in
Head Height
29/64 in
Drive Size
5/8 in
Details
System of Measurement
Inch
Flange Type
Standard
Drive
Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Flange Bolt
Head Style
Flange Hex
Tensile Strength
150,000 psi
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Dimensional Standards
IFI-111
Material Quality Standards
SAE J429
Type
Flange Bolts
Thread Type
Fine
Description
Flange Bolts, Dimensional Standards IFI-111, Drive Hex, Drive Size 5/8 in, Fastener Length 1 in, Finish Black Oxide, Flange Diameter 15/16 in, Flange Type Standard, Head Height 29/64 in, Head Width 5/8 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 8, Material Quality Standards SAE J429, Minimum Thread Length 1 1/8 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 150,000 psi, Thread Size 7/16 In.-20, Thread Style Fully Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.