Grade B8, 1/2"-13 Heavy Hex Bolt, Plain Stainless Steel, 2 in L, 10 PK
Mfr # ZBOLT-5023
Zoro # G809955942
product price:Â $44.95
/pk 10, $4.50/eaKey Features
Grade B8 Material Grade/Class
System of Measurement
Inch
Head Width
7/8 in
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZBOLT-5023
Zoro #
G809955942
UPC #
197666055885
Country of Origin
Multiple
Dimensions
Thread Size
1/2"-13
Fastener Length
2 in
Head Width
7/8 in
Grip Size
3/4 in
Minimum Thread Length
1 1/4 in
Overall Length
2 in
Head Height
5/16 in
Details
System of Measurement
Inch
Material Grade/Class
Grade B8
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Heavy Hex Bolt
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Tensile Strength
75,000 psi
Material Quality Standards
ASTM A193
Includes Nut
No
Thread Type
Coarse
Pack Size
Small
Type
Structural Bolt
Description
System of Measurement Inch, Heavy Hex Bolt, Fastener Length 2 in, Head Height 5/16 in, Head Width 7/8 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.