1in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 5 ft Length

  • Mfr # 1NYBLA5

  • Zoro # G810059585


product price:  $22.99
/ea

Key Features

Material of Construction
Nylon
Length
5 ft
Color
Black with Gray Stripe
Corrugated Tubing Material
Nylon 6
Temp. Range
-40 C to 125 C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NYBLA5
Zoro #
G810059585
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft
Hole Dia.
0.917 in
Outside Dia.
1.114 in

Details

Material of Construction
Nylon
Color
Black with Gray Stripe
Corrugated Tubing Material
Nylon 6
Temp. Range
-40 C to 125 C
Type
Split
Standards
Ford ES-XU5T-14A099-AA (125°C) / WSS-M4D933-A1, and Delphi M5648 / M5085

Description

  • •Trade Size: 1" | Inner Diameter: 0.917" | Outer Diameter: 1.114"
  • •Sleeving Length: 5 ft (1.52 m)
  • •Material: Black Nylon with Gray Stripe
  • •Temperature Rating: -40 to 125°C (-40 to 257°F) | Flammability Rating: FMVSS 302
  • •Specifications Met: Ford ES-XU5T-14A099-AA (125°C) / WSS-M4D933-A1, and Delphi M5648 / M5085

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.