
2in. J Hook with Pressed Beam Clamp, 100PK
Mfr # WJH32PBC
Zoro # G810062530
product price: $566.99
/pk 100, $5.67/ea
Free Shipping & Returns
Key Features
Color
Silver
Max. Cable Capacity
2 in
Material
Galvanized Steel
Type
Cable Hook
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WJH32PBC
Zoro #
G810062530
UPC #
811443030307
Country of Origin
China
Dimensions
Width
2 in
Details
Item
J Hook
Color
Silver
Max. Cable Capacity
2 in
Material
Galvanized Steel
Type
Cable Hook
Standards
UL Listed
Includes
PBC
Description
- •2′′ Data J Hook
- •Heavy duty pre-galvanized steel
- •Rounded edges for the proper bend radius of cables
- •Includes retention clipthat secures cables in place
- •Screwed on pressed steel beam clamp
- •UL® listed and complies with NEC® and TIA requirements for structured cabling systems
- •80 4-Pair UTP CAT 5e or 80 Fiber optic cables or 50 CAT 6 cables
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.