
Polycarbonate polycarbonate sheet 36 L x 30 W x
Mfr # 100888
Zoro # G810065319
product price:Â $42.29
/eaKey Features
Plastic Material
Polycarbonate
Plastic Width
30
Plastic Length
36
Plastic Color
Clear
For Use With
PALSUN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
100888
Zoro #
G810065319
UPC #
712399000072
Country of Origin
United States
Dimensions
Plastic Width
30
Plastic Length
36
Depth
0.118
Height
0.118
Details
Item
polycarbonate sheet
Plastic Material
Polycarbonate
Plastic Color
Clear
For Use With
PALSUN
Includes
1 polycarbonate flat sheet
Description
Palsun flat polycarbonate sheets are virtually unbreakable, yet lightweight with high clarity, making it a great alternative to glass and many other plastics. Aesthetically pleasing, the solar grey tint provides 50% light transmission. Palsun can be cold bent, fabricated or formed, and offers good thermal properties. Ideal for both commercial and demanding DIY interior or exterior applications, including window glazing, safety guards, protective covers, skylights, sound barriers/partitions, fabricated parts and more.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.