Cut Resistant Glove, Cut Level A5 , Nitrile , Foam , L 1 PR
Mfr # 16-351/L
Zoro # G810090472
product price: $14.29
/pr
Sold in multiples of 12 for $171.48
Key Features
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
16-351/L
Zoro #
G810090472
UPC #
616314777585
Country of Origin
China
Dimensions
Glove Size
L
Glove Length
10.6 in
Thickness
21 gauge
Size - Numeric
9
Description
Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, PolyKor(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Chemical-Resistant, Cut-Resistant, Puncture-Resistant, Tear-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, EN 388 Rating 3X42E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.