Duct Tape, Olive, 60 yd L, 4 in W

  • Mfr # 231

  • Zoro # G810105398


product price:  $53.15
/ea

Key Features

Tape Color
Olive Drab
Imperial Tape Length
60 yd
Imperial Tape Width
4 in
Metric Tape Length
54.9 m
Metric Tape Width
101.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231
Zoro #
G810105398
UPC #
094728271996
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
4 in
Metric Tape Length
54.9 m
Metric Tape Width
101.6 mm
Duct Tape Width
4 in
Tape Thickness
12 mil

Details

Item
Duct Tape
Tape Color
Olive Drab
Tape Backing Material
Polyethylene Coated Cloth
Tape Adhesive Material
Rubber
Series
231
Minimum Tape Performance Temperature
40 Degrees F
Tape Shape
Continuous Roll
Tape Tensile Strength
50 lb/in
Tape Elongation
15 %
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse
Environment
Indoor and Outdoor
Standards
ASTM D5486, DPM 871-3
Tape Type
Duct & Repair Tape
Tape Sub-Type
General Purpose Duct Tape
Adhesion to Steel
95 oz/in
Temperature Range
40 Degrees to 200 Degrees F
Maximum Tape Performance Temperature
200 Degrees F
Specifications Met
ASTM, DPM
Tape Adhesive Format
Single-Sided
Tape Backing Construction
Cloth
Product Form
Continuous Roll
Tape Brand
Polyken
Tape Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Moisture-Resistant

Description

Duct Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.