Unisex Leader SE Rubber Boot, Steel Toe, 15 in Height, Blue, 7

  • Mfr # 50103-07

  • Zoro # G810390305


product price:  $74.69
/pr

Key Features

Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Blue
Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50103-07
Zoro #
G810390305
UPC #
810169080313
Country of Origin
United States

Dimensions

Size
7
Height
15 in
Footwear Width
M
Boot Height Adjustment
Adjustable Height with Cut-Down Bands

Details

Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Blue
Item
Rubber Boot
Series
Leader SE
Upper Material
TPE
Heel Style
Defined Heel
Footwear Shank
No
Footwear Application
Food Processing
Puncture Resistant Insole
No
Ninety Degree Heel
Yes
Outsole Technology
Self-Cleaning
Footwear Sole Pattern
Lug
Outsole Material
TPE
Standards
ASTM 3445
Completely Non Metallic
No
Metatarsal Guard
No
Waterproof Type
Seamless Injection
Midsole Material
TPE
Shoe Style
Knee
Boot Color
Black, Blue, Gray
Cold-Insulation Technology
Self-Insulating TPE
Electrical Hazard Rated
No
Slip-Resistance Rating (SATRA Test Values)
Forefoot Quarry Tile (Dry): 0.98, Forefoot Quarry Tile (Wet): 0.41, Heel Quarry Tile (Dry): 0.98, Heel Quarry Tile (Wet): 0.41
Style Number
50103
Features
Chemical Resistant, Slip Resistant
Metatarsal Guard Style
None
Insulated
No
Oil Resisting Sole
Yes

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 7, Footwear Width M, Unisex, Boot Height 16 in, Metatarsal Guard No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.