Plate Clamp, 1500 lb, Horizontal, PK2

  • Mfr # LHC-00.75-A

  • Zoro # G8104372


product price:  $1,260.99
/pk 2, $630.50/ea
Free Shipping & Returns

Key Features

Operation
Horizontal Lift
Material
Steel
Safe Working Load
1,500 lb
Working Load Limit
1,500 lb
Jaw Capacity
0 in to 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LHC-00.75-A
Zoro #
G8104372
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5 3/8 in
Overall Height
9 1/4 in
Minimum Material Thickness
0 in
Attachment Diameter
1 3/8 in
Overall Depth
7 3/4 in
Maximum Material Thickness
2 in

Details

Item
Plate Clamp
Operation
Horizontal Lift
Material
Steel
Safe Working Load
1,500 lb
Working Load Limit
1,500 lb
Jaw Capacity
0 in to 2 in
Lifting Point
Load Ring
Locking Type
Nonlocking
Jaw Material
Steel
Standards
ANSI B30.20
Grip Type
Teeth
Clamp Type
Plate Clamp
Close Type
Manual
Open Type
Manual
Maximum Jaw Opening
2 in
Attachment Type
Load Ring
Minimum Jaw Opening
0 in

Description

Plate Clamp, Working Load Limit 1,500 lb, Attachment Type Load Ring, Open Type Manual, Close Type Manual, Minimum Material Thickness 0 in, Maximum Material Thickness 2 in, Minimum Jaw Opening 0 in, Maximum Jaw Opening 2 in, Material Steel, Clamp Type Plate Clamp, Operation Horizontal Lift, Attachment Diameter 1 3/8 in, Grip Type Teeth, Overall Height 9 1/4 in, Overall Width 5 3/8 in, Overall Depth 7 3/4 in, Standards ANSI B30.20, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.