Radius 24 inch 610mm Center-to-Center Satin Nickel Appliance Pull

  • Mfr # BP54052G10

  • Zoro # G810438434


product price:  $208.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Satin Nickel
Projection
1-15/16 in
Overall Width
11/16 in
Center to Center (In.)
24 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BP54052G10
Zoro #
G810438434
UPC #
26634326965
Country of Origin
Thailand

Dimensions

Overall Length
27 in
Overall Width
11/16 in

Details

Material
Stainless Steel
Finish
Satin Nickel
Projection
1-15/16 in
Center to Center (In.)
24 in

Description

The Amerock BP54052G10 Radius 24 inch (610mm) Center-to-Center Appliance Pull is finished in Satin Nickel. A twist on the classic bar pull, the Radius collection features round pedestal feet and curved ends that impart an elevated, designer silhouette. Enduring and versatile, satin nickel marries delicate brushing with a subtle warm hue to produce an approachable, classic presentation that resonates across all design styles. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.


  • •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • •High quality stainless steel construction for lifelong durability
  • •Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • •Complete with limited lifetime warranty against defect in material and craftsmanship
  • •Perfect statement piece for appliance cabinets, large cabinet doors or cabinet drawers
  • •Mounting hardware included for quick and easy installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.