Polystyrene, Almond, 22.5 in W, 0.75 in H, 20.25 in D, 20.25 in L, Almond
- Mfr # SBVDT-2124-A-1
- Zoro # G707059124
Key Features
Specifications
Details
- MFR #
- SBVDT-2124-A-1
- Zoro #
- G707059124
- UPC #
- 90713004952
- Country of Origin
- United States
- Material
- Polystyrene
- Color
- Almond
- Finish
- Almond
- Includes
- (1) Almond drip tray
Dimensions
- Height
- 0.75 in
- Width
- 22.5 in
- Length
- 20.25 in
- Depth
- 20.25 in
- Size
- 22.5"W x 20.25"D x 0.75"H
Description
The SBVDT Series is your first line of defense against under-sink cabinet damage from minor leaks. The unique design not only protects the bottom of your cabinet by holding water, the tray actually funnels excessive water to the front of your cabinet and out onto the floor alerting you of the leak. The series is designed for installation in NEW cabinets from 21", 24", 27", 30", 33" and 36" vanity sink base cabinets. They are easy to clean up and resistant to most household chemicals. This product may require extra cuts or modification if installing into existing sink base cabinets where your plumbing is coming thru the floor, rather than the rear of the cabinet.
- Minimum Trim size: 19-1/2" W x 18-1/2" D
- Tray liquid capacity: 0.92 qt.
- Unit can be installed to existing cabinet, but may require extensive modification to fit around existing plumbing
- Product is very rigid and may have difficulty getting into existing cabinets where a center divider exists
- Recommended for 21" and 24" Vanity Sink Base Cabinet
- Construction: Molded polymer designed for durability
- Trim to a custom fit using standard utility knife
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.