Bronx 12 inch 305mm Center-to-Center Golden Champagne Appliance Pull

  • Mfr # BP54070BBZ

  • Zoro # G810438458


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Material
Zinc/Stainless Steel
Finish
Golden Champagne
Projection
1-7/8 in
Overall Length
13 in
Overall Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BP54070BBZ
Zoro #
G810438458
UPC #
26634327450
Country of Origin
China

Dimensions

Overall Length
13 in
Overall Width
3/4 in

Details

Material
Zinc/Stainless Steel
Finish
Golden Champagne
Projection
1-7/8 in
Center to Center (In.)
12 in

Description

The Amerock BP54070BBZ Bronx 12 inch (305mm) Center-to-Center Appliance Pull is finished in Golden Champagne. The subtle knurling of the Bronx collection adds a sophisticated and modern industrial twist to the traditional bar pull, certain to add designer flair to any space. Warm and inviting without being brassy and featuring hints of silver in reflective light, our Golden Champagne finish elevates designs with enviable versatility. Use for a soft and elegant touch on lighter finishes or as a contrasting pop against darker finishes. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.


  • •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • •High quality zinc/stainless steel construction for lifelong durability
  • •Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • •Complete with limited lifetime warranty against defect in material and craftsmanship
  • •Perfect statement piece for appliance cabinets, large cabinet doors or cabinet drawers
  • •Mounting hardware included for quick and easy installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.