Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13165-2535
Zoro #
G8105544
UPC #
-
Country of Origin
United States
Dimensions
Width
25"
Height
35"
Thickness
2 mil
Details
Color
Red
Item
Biohazard Bags
Capacity
10 to 12 gal.
Strength Rating
Super Heavy
Package Configuration
Box
Bags per Roll/Pack
200
Trash Bag Color Family
Red
Max. Load
12 gal.
Description
Capacity 10 to 12 gal, Thickness 2.00 mil, Color Red, Width 25 in, Height 35 in, Max. Load 12 gal, Package Configuration Flat Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.