Men's Hiker Shoe, 12 W, Brown, TB1A1Q8O214
Mfr # TB1A1Q8O214
Zoro # G810741640
product price:Â $109.95
/pr
Free Shipping & Returns
Key Features
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
TB1A1Q8O214
Upper Material
Fabric, Leather
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TB1A1Q8O214
Zoro #
G810741640
UPC #
197064528509
Country of Origin
Viet Nam
Dimensions
Size
12
Width
W
Size (PRINT)
12
Overall Height
6 in
Description
Hiker Shoe, Style Family Hiker Boot, Closure Lace Up, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 12, Static Dissipative No, Style Number TB1A1Q8O214, Toe Cap Material Steel, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.