Rotary Hammer Drill Bit, 45/64" dia Shank
Mfr # 48-20-3981
Zoro # G810854319
product price:Â $184.00
/ea
Free Shipping & Returns
Key Features
Shank Type - Machining
SDS Max
Drill Bit Size
1 3/8 in
Flute Length
24 in
Shank Diameter
23/32 in
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
48-20-3981
Zoro #
G810854319
UPC #
045242639717
Country of Origin
Germany
Dimensions
Overall Length
29 in
Drill Bit Size
1 3/8 in
Flute Length
24 in
Shank Diameter
23/32 in
Maximum Drilling Depth
24 in
Details
Item
Rotary Hammer Drill Bit
Shank Type - Machining
SDS Max
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Primary Material Application
Concrete
Percussion Rated
N/A - This isn an SDS bit for use in a rotary hammer. Percussion is applicable to hammer drills.
Measurement System
Fractional Inch
Number of Cutter Heads
4
Decimal Equivalent
1.375
For Tool Type
Rotary Hammer
Sub Brand
MX4(TM)
Description
Rotary Hammer Drill Bit, SDS Max, 1 3/8 in, Carbide, 29 in Overall Length, Maximum Drilling Depth 24 in, Shank Diameter 45/64 in, Shank Hex Size Not Applicable, Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.