Cut Protection Dipped Gloves, Cut Level A7 , Dipped , Nitrile , Rough , X-Large 1 PR

  • Mfr # 48-73-7013

  • Zoro # G810854548


product price:  $21.97
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Color
Gray
Glove Coating Finish
Rough
Series
High-Dexterity Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-7013
Zoro #
G810854548
UPC #
045242654079
Country of Origin
China

Dimensions

Glove Size
X-Large
Glove Length
10.1 in
Thickness
18 gauge

Details

Item
Cut Protection Dipped Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Color
Gray
Glove Coating Finish
Rough
Series
High-Dexterity Nitrile
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
Glove Construction
Seamless Knit
Hand Protection Style
Glove
Fabric Weight
18 gaugeuge
Glove Lining Material
Nylon,Spandex
Glove Features
Breathable, Cut Protection, Dexterity, Reinforced Thumb Crotch, Touchscreen Compatible, Anti-Slip Grip
Sold As
Pair
EN 388 Rating
4X43F
Pairs per Package
1
Insulated
No
Includes Reinforced Thumb Crotch
Yes
Standards
ANSI/ISEA 105-2016, EN388
Touchscreen Compatible
Yes
Includes Finger Fourchettes
No
Reversible
No
Glove Coating Color
Black
Glove Hand Style
Left and Right
Silicone-Free
No
Knit Material Color
Gray
Palm Type
Coated
Lint-Free
Yes
Finger Coverage
Full Finger
Latex-Free
No
Double-Dipped
No
Hem Style
Finished
Glove Styles
Seamless Knit

Description

The MILWAUKEE High-Dexterity ANSI/ISEA 105-2016 Cut Level 7 Nitrile Dipped Gloves allow users to maintain high dexterity while also being more durable. These MILWAUKEE cut-resistant gloves are made of an 18 gauge knit for total mobility. The gloves also have a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. The long-lasting nitrile dip makes these gloves more durable in abusive job site conditions. MILWAUKEE SMARTSWIPE fingertips provide you with full access to your touchscreen devices without removing the gloves. MILWAUKEE High-Dexterity Gloves feature a color-coded wrist band and back-of-hand logo for easy cut level identification.


  • 18 Gauge - Total Mobility
  • Reinforced Nitrile Coating Between Thumb and Index Finger
  • Long-Lasting Nitrile Dip
  • ANSI/ISEA 105-2016 Cut Level 7
  • EN388 - 4X43F
  • SMARTSWIPE Touchscreen Compatible Fingertips
  • High dexterity design when handling small objects
  • Breathable glove design
  • High Performance Polyethylene and Tungsten are knit into the gloves for cut protection
  • Color-coded band for easy cut level identification

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.