
5/64X6 OAL HIGH SPEED STEEL AIRCRAFT DRILL
Mfr # A700-005-I
Zoro # G810858768
product price:Â $3.25
/ea
Sold in multiples of 3 for $9.75
Key Features
Drill Bit Size
5/64 in
Overall Length
6 in
Drill Bit Point Angle
135 Degree
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A700-005-I
Zoro #
G810858768
UPC #
-
Country of Origin
China
Dimensions
Drill Bit Size
5/64 in
Overall Length
6 in
Flute Length
1 in
Shank Dia.
5/64 in
Details
Drill Bit Point Angle
135 Degree
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Shank Type - Machining
Round
Bit Style
Aircraft Extension
Cutting Direction
Right Hand
Point Style
Split Point
Primary Material Application
135 Degree Split Point
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.