Men's Oxford Shoe, Brown, 17, TB0A5XXB214

  • Mfr # TB0A5XXB214

  • Zoro # G810871705


product price:  $124.95
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Brown
Size
17
Style Number
TB0A5XXB214
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5XXB214
Zoro #
G810871705
UPC #
197063515883
Country of Origin
China

Dimensions

Size
17
Width
M
Size (PRINT)
17

Details

Item
Oxford Shoe
Gender
Men's
Color
Brown
Style Number
TB0A5XXB214
Waterproof
No
Insulated
No
Style Family
Oxford Shoe
Static Dissipative
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
248 Degrees F
Insole Material (PRINT)
Polyurethane
Midsole Material
Foam
Midsole Material (PRINT)
Foam
Toe Shape
Round
Gender (PRINT)
Men's
Upper Material
Leather
All-Leather Upper
Yes
Midsole Technology (PRINT)
Hover Spring
Heel Definition
Defined Heel
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Completely Non Metallic
No
Outsole Material
Rubber
Metatarsal Guard
No
Oil-Resisting Sole (PRINT)
Yes
Liner Technology
Antimicrobial
Non Metallic Upper
No
Insole Material
Polyurethane
Non-Marking Sole
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Toe Cap Material
Composite
Insole Technology
Anti-Fatigue
Closure
Lace Up
Upper Material (PRINT)
Leather
Construction
Cemented
Conductive
No
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Electrical Hazard Rated
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Midsole Technology
Hover Spring
Maximum Heat Rating
248 Degrees F
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 17, Static Dissipative No, Style Number TB0A5XXB214, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.