Men's Oxford Shoe, 7 1/2, Leather, Black
Mfr # TB0A5ZBY001
Zoro # G810877394
product price:Â $124.95
/pr
Free Shipping & Returns
Key Features
Gender
Men's
Color
Black
Size
7 1/2
Style Number
TB0A5ZBY001
Waterproof
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TB0A5ZBY001
Zoro #
G810877394
UPC #
194115976517
Country of Origin
China
Dimensions
Size
7 1/2
Size (PRINT)
7 1/2
Width
W
Description
Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative No, Style Number TB0A5ZBY001, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.