Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RPT24482C5P6
Zoro #
G8109017
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Length
48"
Overall Width
24"
Caster Wheel Dia.
6 in
Deck Width
24"
Deck Length
48"
Details
Load Capacity
2800 lb.
Item
Platform Truck
Handle Type
Removable Cross-bar
Frame Material
Steel
Caster Wheel Material
Polyolefin
Handle Pocket Location
Single End
Number of Caster Wheels
4
Caster Configuration
(2) Swivel, (2) Rigid
Caster Wheel Type
(2) Rigid, (2) Swivel
Description
Platform Truck, Load Capacity 2800 lb, Overall Length 48 in, Overall Width 24 in, Deck Length 48 in, Deck Width 24 in, Frame Material Steel, Handle Type Removable Cross-bar
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.