Disposable Coverallss, Hooded, 4X, Elastic Wrist, Attached Boots Ankle, Bound Seam, Gray, 12 PK

  • Mfr # Z2B414GY--4X

  • Zoro # G810952688


product price:  $322.99
/pk 12, $26.92/ea
Free Shipping & Returns

Key Features

Color
Gray
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Ankle Closure
Attached Boots
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z2B414GY--4X
Zoro #
G810952688
UPC #
-
Country of Origin
Mexico

Dimensions

Size
4X

Details

Item
Disposable Coverallss
Color
Gray
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Ankle Closure
Attached Boots
Series
Zytron 200
Coverall Style
Hooded
Features
PFAS Free
Wrist Closure
Elastic
Attached Hood
Yes
Hood Style
Elastic

Description

Zytron 200 Coverall. Attached Hood with Elastic Face Opening, Front Entry Zipper with LongNeck Respirator-Fit Closure, Single Storm Flap with Adhesive Tape Closure, Elastic Wrists and Attached Shoe/Boot Covers. Bound Seams.Color: Gray


  • •LongNeckTM Respirator-Fit Closure
  • •Attached Shoe/Boot Covers

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.