Zoro Homepage
This item is Discontinued.
Micro 100 Carbide End Mill, Dia 1 In, Cut L 1-1/2 In ARC-001-5-125X

Carbide End Mill, Dia 1 In, Cut L 1-1/2 In (Discontinued)

  • Mfr # ARC-001-5-125X
  • Zoro # G8110776
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARC-001-5-125X
Zoro #
G8110776
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
1.0000"
Overall Length
4 in
Length of Cut
1 1/2 in
Corner Radius
0.125 in
Shank Dia.
1 in
Dimension Type
Fractional Inch
Milling Dia.
1.0000"

Details

Number of Flutes
5
End Mill Style
Corner Radius
Finish
Tin
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Item
Corner Radius End Mill
List Number
ARC
End Mill Application
Roughing/Finishing
Helix Angle
45 Degrees
Grade
C2 Micro Grain
Cutting Direction
Right Hand
Single End/Double End
Single End

Description

Corner Radius End Mill, 0.125 in, 1 1/2 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.