
XPZ925 Cogged, Metric V-Belt, 925 mm Outside Length, 10 mm Top Width, 8 mm Thickness
Mfr # XPZ925
Zoro # G811100910
product price:Â $10.99
/eaKey Features
V-Belt Type
Metric Cogged
V-Belt Section
XPZ
Industry Number
XPZ925
Outside Length
925 mm
Top Width
10 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XPZ925
Zoro #
G811100910
UPC #
746041015794
Country of Origin
Korea, Republic of
Dimensions
Outside Length
925 mm
Top Width
10 mm
Thickness
8 mm
Details
Item
Cogged, Metric V-Belt
V-Belt Type
Metric Cogged
V-Belt Section
XPZ
Industry Number
XPZ925
Material
Chloroprene
For Use With
General Industry;Agriculture;Textile Mills;Machine Tools
Temp. Range
-30 C to 90 C
Cover Material
Cotton/Polyester Blend
Standards
ISO 4184
Core Cord
Polyester
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.