
Disposable Gloves, Nitrile, 6 mil Palm, Powder-Free, XL, 100 PK, Black
Mfr # BUY00711794
Zoro # G811109692
product price:Â $82.69
/pk 100, $0.83/ea
Free Shipping & Returns
Key Features
Material
Nitrile
Palm Thickness
6 mil
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Silicone-Free
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BUY00711794
Zoro #
G811109692
UPC #
-
Country of Origin
Sri Lanka
Dimensions
Palm Thickness
6 mil
Size
XL
Details
Item
Disposable Gloves
Material
Nitrile
Color
Black
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Silicone-Free
Yes
Description
Economical, puncture-resistant with great comfort, dexterity and tactile sensitivity. Silicone free; Powder free; Protects wrists and forearm from abrasives and splashes; 6 Mil; Black. This product is equivalent to part number: S-16767X. Sold in a quantity of 100 per case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.