Max Circular Saw 12V, w/2 Bonus Batteries

  • Mfr # DCS512B/DCB126/DCB126

  • Zoro # G811494880


product price:  $439.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Blade Dia.
5 3/8 in
Includes
(2) Batteries, Blade, Rip Guide, Tool, Wrench
Features
Adjustable bevel capacity from 0-50 Degrees using the tool-free bevel lever, Brighten dark work areas with on-board led for enhanced visibility and cut accuracy
Blade Side
Left
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS512B/DCB126/DCB126
Zoro #
G811494880
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
5 3/8 in
Max. Cutting Depth @ 0 Deg.
1 3/4 in
Max. Cutting Depth @ 45 Deg.
1 1/4 in
Arbor Size
3/8 in
Cutting Depth at 45 Degrees - Maximum
1 1/4 in
Cutting Depth at 0 Degrees - Maximum
1 3/4 in
Blade Diameter
5 3/8 in

Details

Item
Circular Saw
Voltage
12 V DC
Includes
(2) Batteries, Blade, Rip Guide, Tool, Wrench
Features
Adjustable bevel capacity from 0-50 Degrees using the tool-free bevel lever, Brighten dark work areas with on-board led for enhanced visibility and cut accuracy
Blade Side
Left
Power Source
Cordless
Bevel Angle Range
0 Degrees to 50 Degrees Left
Brushless Motor
Yes
Cordless Tool Battery Type
Li-Ion
Drive Type
Direct Drive
Chip Catcher
No
Speed Control
Variable
Standards
UL Listed
Battery Capacity
5 Ah
Case Included
No
Arbor Shape
Round
Wireless Tool Tracking
No
Number of Batteries Included
2
Battery Series
12V MAX*
Variable Speed
Yes
Charger Included
No
Battery Model No.
DCB126
Max. Blade Speed
3,600 RPM
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries
Motor Type
Brushless
Battery Manufacturing Model Number
DCB126
Bevel Angle - Maximum
50 Degrees
Includes Battery
Battery Included
Bevel Angle - Minimum
0 Degrees
Includes Chip Catcher
Chip Catcher Not Included
For Workpiece Material
General Purpose
Includes Case
Case Not Included
Battery Chemistry
Li-Ion
Blade Speed - Maximum
3,600 RPM

Description

Circular Saw, Power Source Cordless, Primary Saw Application General Purpose, Blade Dia. 5 3/8 in, Max. Blade Speed 3,600 RPM, Arbor Size 3/8 in, Arbor Shape Round, Blade Side Left, Drive Type Direct Drive, Chip Catcher No, Bevel Angle Range 0 Degrees to 50 Degrees Left, Max. Cutting Depth @ 0 Deg. 1 3/4 in, Max. Cutting Depth @ 45 Deg. 1 1/4 in, Variable Speed Yes, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, Voltage 12 V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.