
Modern Floral Area Rug 2' x 3' Cream Area Rug
Mfr # 9098CREAM2X3
Zoro # G811521630
product price: $17.25
/eaKey Features
Pattern
Floral
Material
Polypropylene
Shape
Rectangular
Length (In.)
36 in
Width (In.)
24 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9098CREAM2X3
Zoro #
G811521630
UPC #
847918069022
Country of Origin
Türkiye
Dimensions
Size
2 ft x 3 ft
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.31 in
Depth
0.31 in
Details
Color
Cream
Pattern
Floral
Material
Polypropylene
Shape
Rectangular
Includes
Area Rug
Features
Stain Resistant
Back Material
Jute
Stain Resistant
Yes
Description
Modern Floral Elegance, Timeless Comfort: Presenting our Rugshop Modern Floral Design Area Rug. This rug features a contemporary floral pattern, adding an element of modern elegance to your living room, bedroom, home office, or kitchen.
- •Premium Quality, Luxurious Softness: Crafted from 100% polypropylene with a durable jute backing, this machine-made rug offers a soft and plush surface to walk on. The high-quality polypropylene pile fiber not only provides luxurious comfort but also ensures exceptional durability and longevity, making it an ideal choice for all indoor spaces.
- •Versatile Style for Every Room: This rug effortlessly fits into any indoor setting, making it perfect for your living room, bedroom, entryway, office, dorm, kitchen, or dining room. Its modern floral design adds a touch of sophistication, enhancing the aesthetic appeal of various interior styles.
- •Tailored Sizes for Your Space: Choose from a selection of sizes, including 2x3, 2x7 runner rugs, 5x7, 6x9, 8x10 area rugs, and 6' round rugs. Whether you need a small accent rug or a larger statement piece, our collection offers a variety of sizes to match your specific requirements, ensuring a perfect fit for any room layout.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.