
Dune 12 in. x 12 in. Glossy Honey Orange Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK
Mfr # APLSA88OR801A
Zoro # G811637737
product price:Â $388.99
/pk 20, $19.45/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLSA88OR801A
Zoro #
G811637737
UPC #
840175583324
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Details
Color
Orange
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20
Description
This orange tile speaks of energy, warmth, and enthusiasm in any space applied. We're in love with the warm look it creates that resembles the sun, or the leaves of the fall. Every time you see this orange tile in your home or business project, you'll love the bold decision you have made for an inviting space. This orange tile can be ideal for a kitchen or bathroom if you want a pop of color that will bring positive vibes to your living space. If you have a hard time getting up in the morning, why not enter an orange tile bathroom? This warm mosaic tile design will instantly wake up your senses and make you move in a matter of seconds. Be it a vanity surround, accent wall or just an accent border for your shower. In any case, this orange mosaic will simply create an amazing impact..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.