Aluminum Cans Only, Dura-Plastic, 7 in x 10 in, Mounting Holes

  • Mfr # MPLR534XT

  • Zoro # G811728602


product price:  $20.55
/ea

Key Features

Legend
Aluminum Cans Only
Sign Material
Dura-Plastic
Height
7 in
Width
10 in
Size
7" x 10"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MPLR534XT
Zoro #
G811728602
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Size
7" x 10"

Details

Legend
Aluminum Cans Only
Sign Material
Dura-Plastic
Sign Mounting Style
Mounting Holes

Description

Accuform Safety SignS ALUMINUM CANS ONLY 7 in x MPLR534XT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.