
Disposable Gloves, 3.6 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue
Mfr # 30005
Zoro # G811895021
product price:Â $10.85
/pk 100, $0.11/eaKey Features
Size
XL
Palm Thickness
3.6 mil
Color
Blue
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
30005
Zoro #
G811895021
UPC #
-
Country of Origin
United States
Dimensions
Size
XL
Palm Thickness
3.6 mil
Finger Thickness
4 mil
Details
Item
Disposable Gloves
Color
Blue
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Cuff Style
Beaded
Disposable Glove Type
Chemical Resistant, General Purpose
Sterile/Non-Sterile
Non-Sterile
Standards
Meets ASTM D6978 for use with chemotherapy drugs, Meets ASTM D6319 standard for medical application
Description
Lightweight Disposable Nitrile Gloves, Chemical-Resistant, General Purpose, 3.6 mil, Extra Large, Blue, 100 per box, 10 boxes per case
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.