Dual Monitor Arm, 18 lb. Cap.

  • Mfr # 8043401

  • Zoro # G812041458


product price:  $206.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic, Aluminum
Height
27.1"
Width
35.3"
Weight Capacity
18 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8043401
Zoro #
G812041458
UPC #
043859727971
Country of Origin
China

Dimensions

Height
27.1"
Width
35.3"
Depth
3.2"
Overall Height
34 7/8 in
Overall Length
4 1/2 in
Overall Width
40 3/8 in
Maximum Screen Size Supported
27"
Max. Screen Size Supported
27 in

Details

Color
Black
Material
Plastic, Aluminum
Weight Capacity
18 lb
For Use With
Monitor
Item
Dual Monitor Arm
Features
Gas Spring Adjustment, Dual USB Connectivity
Standards
EN ISO 9241-5
Mount Mechanism
Clamp/Grommet
Product Type
Dual Monitor Arm
Number of Monitors
2
Maximum Load Capacity
44 lb
Assembly Required
Yes
Recycled
No
Number of Displays Supported
2
Device Supported
Monitor
Assembly
Required

Description

Dual Monitor Arm, Material Plastic, Aluminum, Color Black, Weight Capacity 18 lb, Features Gas Spring Adjustment, Dual USB Connectivity, Standards EN ISO 9241-5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.