Shaft Collar, Clamp, 2Pc, 30mm, Plastic

  • Mfr # MSP-30-P

  • Zoro # G8120831


product price:  $31.69
/ea

Key Features

Bore Dia.
30 mm
Material
Acetal Plastic
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
54 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MSP-30-P
Zoro #
G8120831
UPC #
634529077894
Country of Origin
United States

Dimensions

Bore Dia.
30 mm
Outside Dia.
54 mm
Dimension Type
Metric
Width
15 mm
Screw Size
M6 x 18
Clearance Dia.
59.2 mm
Width Tolerance
+0.076/-0.254 mm
Collar Outside Diameter
54 mm
Clearance Diameter
59.2 mm
Screw Thread Size
M6x18
Bore Diameter
30 mm
Collar Width
15 mm
For Shaft Diameter
30 mm

Details

Material
Acetal Plastic
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-10 Degrees to 185 Degrees F
Screw Material
Stainless Steel
Material - Collars
Acetal Plastic
Item - Shaft Collars
Shaft Collar
Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Metric
Bore Type - Collars
Plain Bore
Item
Shaft Collar
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.050/+0.012 mm
Screw Seating Torque
3.9 N-m
Screw Material Finish
Bright
Bore Type
Round
Collar Material Grade
Acetal
Screw Material Grade
304
Collar Material
Plastic
Collar Construction
2-Piece
Included Screws
(2) Hex Socket Cap Screw
Maximum Operating Temperature
85 Degrees C
Screw Location from Center
21.49 mm
Minimum Operating Temperature
-23 Degrees C
Collar Material Finish
Plain
Shaft Tolerance
+0.000/-0.013 mm
Shaft Locking Type
Clamp On
Screw Finish
Bright
Weight
0.0892 lbs
Screw Location (R)
21.49 mm
Finish
Plain
Number of Screws
2
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 30 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 54 mm, Inside Height to Flat Not Applicable, Clearance Diameter 59.2 mm, Collar Width 15 mm, Collar Material Plastic, Keyway Width Not Applicable, Collar Material Grade Acetal, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.