Tea Brewer, 1,700 W, 120V, 3.5 gal
Mfr # 52000.0101
Zoro # G812120795
product price:Â $1,140.99
/ea
Free Shipping & Returns
Key Features
Capacity
3.5 gal
Color
Silver
Material
Stainless Steel
Voltage
120V
Features
Digital Readout Displays in English, Spanish, or French, Easy Pulse Display, Electronic Funnel Lock, Digital Readout Displays Standard or Metric Measurements, USB Programming Capable
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
52000.0101
Zoro #
G812120795
UPC #
072504136080
Country of Origin
United States
Dimensions
Overall Width
11 3/4 in
Overall Depth
23 3/4 in
Overall Height
29 3/8 in
Details
Item
Tea Brewer
Capacity
3.5 gal
Color
Silver
Material
Stainless Steel
Voltage
120V
Features
Digital Readout Displays in English, Spanish, or French, Easy Pulse Display, Electronic Funnel Lock, Digital Readout Displays Standard or Metric Measurements, USB Programming Capable
Standards
NSF, UL Listed
Includes
Overlay Kit
Plumbing Required
No
Current
14 A
Power Source
Electric
Wattage
1,700 W
Plug Type
5-15
Weight
36 lb
Temperature
Cold
Energy Star Compliant
No
Dispenser Actuation
Lift Handle Faucet
Number of Dispensers
0
Description
Tea brewer
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.