Manual Chain Hoist, 500 lb Cap.

  • Mfr # 817PD0

  • Zoro # G812175146


product price:  $157.99
/ea
Free Shipping & Returns

Key Features

Chain Length
10 17/32 ft
Standards
ASME B30.16
Pull to Lift Rated Load
42 lb
Mount Type
Hook Mounted - No Trolley
Body Finish
Housing and hooks: powder coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
817PD0
Zoro #
G812175146
UPC #
-
Country of Origin
China

Dimensions

Chain Length
10 17/32 ft
Mfr. Warranty Length
1 yr
Maximum Lifting Length
10 ft
Body Depth
4 in
Body Width
4 1/16 in
Lifting Hook Opening Width
1 3/32 in
Minimum Retracted Length
10 21/32 in

Details

Item
Manual Chain Hoist
Standards
ASME B30.16
Pull to Lift Rated Load
42 lb
Mount Type
Hook Mounted - No Trolley
Body Finish
Housing and hooks: powder coating
Number of Load Chains
1
Features
Dust Cover on Brake System, Impact Resistance
Included Components
Safety Latch Kit
Lifting Hook Material
Alloy Steel
Chain Grade
Grade 80
Includes Clutch
Clutch Included
Maximum Lifting Capacity
500 lb
Number of Reeves
1
Lifting Hook Type
Hook with Safety Latch
Color
Red
Overload Protection Included
Yes
Chain Finish
Black Oxide
Headroom
10 21/32 in
Power Source
Manual
Brake Type
Weston Style, Double Disc Brake
For Outdoor Use
Yes
Includes Brake
Brake Included
Chain Material
Alloy Steel
Body Material
Steel
Operating Position
Vertical

Description

Manual Chain Hoist, Chain Length 10 17/32 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 10 21/32 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 500 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 4 in, Body Material Steel, Body Width 4 1/16 in, Brake Type Weston Style, Double Disc Brake, Chain Grade Grade 80, Chain Material Alloy Steel, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.