
Thickster, Disposable Gloves, 14 mil Palm, Latex, Powdered, L, 50 PK
Mfr # 6603
Zoro # G812306212
product price:Â $19.15
/pk 50, $0.38/eaKey Features
Color
Blue
Material
Latex
Palm Thickness
14 mil
Cuff Style
Beaded
Latex-Free
Contains Latex
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6603
Zoro #
G812306212
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
L
Palm Thickness
14 mil
Length
12 in
Details
Item
Disposable Gloves
Color
Blue
Material
Latex
Cuff Style
Beaded
Latex-Free
Contains Latex
Powdered/Powder-Free
Powdered
Series
Thickster
Texture
Textured
Texture Location
Full
Description
Powdered exam grade latexThickness: 14 mil12? length for added protectionBeaded cuff for easy donningTextured for superior gripStrong yet soft and flexible50 gloves per box Powdered exam grade latexThickness: 14 mil12? length for added protectionBeaded cuff for easy donningTextured for superior gripStrong yet soft and flexible50 gloves per box
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.