
Plastic, 21.46 in L, 4.92 in W, 21.46 in H
Mfr # 27027-GREY
Zoro # G812340421
product price: $24.49
/eaKey Features
Overall Height
21.46 in
Overall Length
21.46 in
Overall Width
4.92 in
Material
Plastic
Color
Grey
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
27027-GREY
Zoro #
G812340421
UPC #
633125271453
Country of Origin
China
Dimensions
Overall Height
21.46 in
Overall Length
21.46 in
Overall Width
4.92 in
Details
Material
Plastic
Color
Grey
Description
Maximize your storage space even in the smallest spaces with the Simplify 3 tier slide out cart. The slim design allows this cart to fit between your washer and dryer, appliances, side of cabinets and other small spaces. Designed with 3 tiers of shelving you can store your detergent, cleaning products, bathroom accessories, kitchen accessories and lots more. Ideal for kitchens, bathrooms and laundry rooms the cart conveniently slides in and out of where stored on its 4 wheels.
- •Dimensions: 21"x 5"x 28.35"
- •3 Tier Slide Out Cart
- •Ideal for Kitchens, Bathrooms and Laundry Rooms
- •Slides Between cabinets, appliances and other small spaces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.