Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Uei Test Instruments Combustion Analyzer, Plus NO1 KM940CON

Combustion Analyzer, Plus NO1 (Discontinued)

  • Mfr # KM940CON
  • Zoro # G8123534
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM940CON
Zoro #
G8123534
UPC #
053533506617
Country of Origin
United Kingdom

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Combustion Efficiency Analyzer
Type
Plus NO1
Fuel Type
Natural Gas, Town Gas, Gascor, Light Oil, Heavy Oil, Propane, Butane, Anthracite, Coke, Coal, Kinsale Gas
Combustion Efficiency
0.1 to 99.9%
Oxygen Concentration
0 to 25%
Carbon Dioxide Concentration
0 to 99.9%
Nitrogen Dioxide Measurement Range
0 to 1000ppm
Includes
Analyzer, Probe, Water Trap, Particle Filter, Hose Assembly, AC Charger, Carrying Case and Instructions
Primary/Ambient Air Temp.
32 Degrees to 122 Degrees F
Carbon Monoxide Measurement Range
0 to 10,000 ppm
Stack Temp.
32 Degrees to 1112 Degrees F
Display
LCD
Pressure/Draft
+/-60 in WC
Excess Air
0 to 250%
Battery Type
6 V Sealed Lead Acid

Description

Combustion Efficiency Analyzer, Includes Analyzer, Probe, Water Trap, Particle Filter, Hose Assembly, AC Charger, Carrying Case and Instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.