Carbide Drill Mill, 3/16In, 2FL, Single, 2In

  • Mfr # 208-000187

  • Zoro # G8124663


product price:  $16.35
/ea
Sold in multiples of 7 for $114.45

Key Features

Material - Machining
Carbide
Finish - Machining
Uncoated
Measurement System
Inch
Number of Flutes
2
Milling Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
208-000187
Zoro #
G8124663
UPC #
888226097789
Country of Origin
United States

Dimensions

Milling Dia.
3/16 in
Length of Cut
5/8 in
Overall Length
2 in
Shank Dia.
3/16 in
Milling Diameter
3/16"
Dimension Type
Fractional Inch

Details

Material - Machining
Carbide
Finish - Machining
Uncoated
Measurement System
Inch
Number of Flutes
2
Included Angle
90 Degrees
Helix Angle
30 Degrees
Grade
General Purpose
End Mill Material
Carbide
List Number
207
Cutting Direction
Right Hand
Cutting Type
Center
Finish
Bright (Uncoated)
Single End/Double End
Single
Item
Drill Mill
End Mill Application
Finishing
End Mill Cutting Type
Center Cutting
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
End Mill Style
Drill
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, N, P

Description

Drill Mill, Carbide, Uncoated, 3/16 in Milling Dia., 90 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.