Duty Belt, Nylon, Polypropylene, Black, 3XL, Buckle, Hook-and-Loop, Snap

  • Mfr # 59505ABR-019-3XL

  • Zoro # G812470418


product price:  $73.19
/ea

Key Features

Size
3XL
Length
55 in
Width
2 in
Material
Nylon, Polypropylene
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
59505ABR-019-3XL
Zoro #
G812470418
UPC #
844802336116
Country of Origin
China

Dimensions

Size
3XL
Length
55 in
Width
2 in
Compatible Waist Size - Minimum
48 in
Compatible Waist Size - Maximum
50 in

Details

Item
Duty Belt
Material
Nylon, Polypropylene
Color
Black
Features
4 Belt Keepers with Hook and Loop and Snaps Included to Secure Outer Belt with Inner Belt, Inner Belt with Loop Face Included, Outer Belt Constructed with Dual Web Layers for Superior Strength and Durability and Hook Backing for Inner Belt Attachment, Patented Slim Lock Vertical Slide Out Buckle Providing Increased Belt Space for Gear and Accessory Attachment
Closure Style
Buckle, Hook-and-Loop, Snap
Type
Duty
Style
Duty, Tactical
Gender
Men's

Description

Duty Belt, 3XL, Men's, Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.