
Not Graded, 1/4"-28 Hex Head Cap Screw, Plain Stainless Steel, 1-3/4 in L, 10 PK
Mfr # MS35308-313D
Zoro # G812471729
CAD Available
product price:Â $13.79
/pk 10, $1.38/eaKey Features
External Hex Drive
Not Graded Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
1/4"-28
Head Width
7/16 in
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MS35308-313D
Zoro #
G812471729
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-28
Fastener Length
1-3/4 in
Head Width
7/16 in
Head Height
5/32 in
Overall Length
1 3/4 in
Drive Size
7/16 in
Min. Thread Length
3/4 in
Details
CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Not Graded
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Left Hand
Item
Hex Head Cap Screw
Resistance Properties
Corrosion-Resistant
Tensile Strength
80 ksi
Thread Type
Coarse
Material Quality Standards
ASTM 193, ASTM 194
Manufacturer Location
Made in USA*
Dimensional Standards
ASME B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 3/4 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.