Tower Light Mounts and Bases, 24V DC, 1 15/16 in Dia., 3 7/8 in Height
Mfr # LR5-02WTNU
Zoro # G812481391
product price:Â $65.39
/eaKey Features
Standards
UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part 15 Subpart B Class A
Voltage
24V DC
Overall Diameter
1 15/16 in
Housing Material
Polycarbonate
Includes
Terminal block
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LR5-02WTNU
Zoro #
G812481391
UPC #
-
Country of Origin
Indonesia
Dimensions
Overall Diameter
1 15/16 in
Overall Height
3 7/8 in
Details
Item
Tower Light Mounts and Bases
Standards
UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part 15 Subpart B Class A
Voltage
24V DC
Housing Material
Polycarbonate
Includes
Terminal block
NEMA Rating
NEMA 13, NEMA 4X
Operating Temperature - Maximum
50 Degrees C
Product Type
Tower Light Base
Compatible Series
LR5
Housing Color
Silver
For Location
Indoor
IP Rating
IP65(IEC 60529) / NEMA TYPE 4X,13
Operating Temperature - Minimum
-20 Degrees C
Connection Type
Terminal Block
Operating Voltage
24V DC
Description
Housing Material Polycarbonate, Standards UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part 15 Subpart B Class A, Includes Terminal block, Tower Light Mounts and Bases
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.