Notice Any Material Handling, Aluminum, 8 in x 12 in

  • Mfr # DCS08HWT1208CUS00073

  • Zoro # G812526917


product price:  $15.39
/ea

Key Features

Legend
Notice Any Material Handling
Sign Material
Aluminum
Height
8 in
Width
12 in
Thickness
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DCS08HWT1208CUS00073
Zoro #
G812526917
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Width
12 in
Thickness
0.08 in
Hole Size
7/16 in

Details

Legend
Notice Any Material Handling
Sign Material
Aluminum
Sign Shape
Horizontal Rectangle
Retroreflective Grade
3M High Intensity Prismatic Reflective White Sheeting Series 3930
Header
Notice Any Material Handling
MUTCD Code
CUS00073
Sign Background Color
White
Legend Color
Black & Blue

Description

  • •Sign Category: Specialty; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B CenteRed, .5" inset; Aluminum Grade & Temper: 5052-H38; Hole Punch Shape: Round; Radius Corners: .5"; ;
, CUS00073 CUS00073

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.