Degreaser, Bottle, Liquid

  • Mfr # 3810-5G

  • Zoro # G812534967


product price:  $2,885.99
/ea
Free Shipping & Returns

Key Features

Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Ethereal
Recommended Dilution
Ready to Use
Net Weight
41.73 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3810-5G
Zoro #
G812534967
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Degreaser
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Ethereal
Recommended Dilution
Ready to Use
Net Weight
41.73 lb
Application
Cleaning, Data Center Cooling, Deposition Solvent, Electronic Cooling, Heat Transfer, Immersion Cooling for Data Centers, Oxygen System Cleaning, Preservation for Biological Specimens, Vapor-Degreasers and General Solvent Cleaner
VOC Content
100%
Plastic Safe
Yes
Primary Chemical
Ethane, 1,1,2,2-Tetrafluoro-1-(2,2,2-Trifluoroethoxy)
Dielectric Strength
40kV
Features
Drop-in Replacement for 3M Novec 7100, 7200 and 7300, Low Global Warming Potential (GWP), Low Surface Tension for Cleaning within Tight Areas, Low Toxicity, Non-Conductive, Voc-exempt Solvent (US EPA), Zero Ozone Depletion Potential (ODP)
Base Formula
Solvent
Nonflammable
Yes
NSF Rating
Not Rated

Description

Degreaser, Bottle, 5 gal, Net Weight 41.73 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 100 Percent, Nonflammable Yes, Plastic Safe Yes, Dielectric Strength 40kV, Application Cleaning, Data Center Cooling, Deposition Solvent, Electronic Cooling, Heat Transfer, Immersion Cooling for Data Centers, Oxygen System Cleaning, Preservation for Biological Specimens, Vapor-Degreasers and General Solvent Cleaner, pH Value Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.