Degreaser, Bottle, Liquid

  • Mfr # 3710-G

  • Zoro # G812535025


product price:  $1,614.99
/ea
Free Shipping & Returns

Key Features

Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Ethereal
Recommended Dilution
Ready to Use
Net Weight
8.35 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3710-G
Zoro #
G812535025
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Degreaser
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Ethereal
Recommended Dilution
Ready to Use
Net Weight
8.35 lb
Primary Chemical
Methyl Nonafluoroisobutyl Ether
Base Formula
Solvent
Dielectric Strength
Greater Than 25kV
Application
Cleaning, Data Center Cooling, Deposition Solvent, Electronic Cooling, Heat Transfer, Immersion Cooling for Data Centers, Oxygen System Cleaning, Preservation for Biological Specimens, Vapor-Degreasers and General Solvent Cleaner
Plastic Safe
Yes
VOC Content
Exempt (EPA)
Features
Drop-in Replacement for 3M Novec 7100, Low Global Warming Potential (GWP), Low Surface Tension for Cleaning within Tight Areas, Low Toxicity, Non-Conductive, Voc-exempt Solvent (US EPA), Zero Ozone Depletion Potential (ODP)
Includes
Spout
Nonflammable
Yes
NSF Rating
Not Rated

Description

Degreaser, Bottle, 1 gal, Net Weight 8.35 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content Exempt (EPA), Nonflammable Yes, Plastic Safe Yes, Dielectric Strength Greater Than 25kV, Application Cleaning, Data Center Cooling, Deposition Solvent, Electronic Cooling, Heat Transfer, Immersion Cooling for Data Centers, Oxygen System Cleaning, Preservation for Biological Specimens, Vapor-Degreasers and General Solvent Cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.