Welding Screen, Danger Welding Area, Vinyl, 13 oz/sq yd., 8 ft W x 6 ft H, Yellow

  • Mfr # PWD114YL

  • Zoro # G8126404


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Protective Material
Transparent Vinyl
Height
6 ft.
Thickness
0.014 in
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
With Grommet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PWD114YL
Zoro #
G8126404
UPC #
846642056315
Country of Origin
United States

Dimensions

Width
8 ft.
Height
6 ft.
Thickness
0.014 in
Protective Width
8 ft
Protective Height
6 ft
Protective Thickness
0.014 in
Curtain Width
8 ft
Curtain Material Thickness
0.36 mm
Curtain Height
6 ft

Details

Item
Printed Welding Screen
Color
Yellow
Protective Material
Transparent Vinyl
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
With Grommet
Material Weight
13 oz/sq yd
Standards
California Fire Marshall Approved, NFPA 701
Grommet Placement
12 in Centers on Four Sides
Material
Transparent Vinyl
Includes
(25) Black Zip Ties
Features
Danger Welding Area Graphic, ONE-WAY(TM), Protection From Harmful UV Light, Flash Burn, Sparks, Fumes and Flying Debris
Protective Color
Yellow
Welding Protection Sub-Category
Curtains
Series
ONE-WAY(TM)
Curtain Design
Curtain
Curtain Material Coating
Vinyl
Curtain Material Color
Yellow
Printed Text
Danger, Welding Area
Grommet Location
Four Side
Fastener Type
Grommets
Curtain Material Type
Vinyl
Grommet Spacing
12 in
Opacity
Tinted Transparent
Grommet Material
Brass
Curtain Material Weight
13 oz/sq yd
Maximum Temperature
150 Degrees F
Process
Protection from Harmful UV Light, Flash Burn, Sparks, Fumes and Flying Debris

Description

Welding Curtain, Curtain Design Curtain, Opacity Tinted Transparent, Curtain Material Type Vinyl, Curtain Material Coating Vinyl, Maximum Temperature 150 Degrees F, Curtain Height 6 ft, Curtain Width 8 ft, Curtain Material Color Yellow, Curtain Material Weight 13 oz/sq yd, Curtain Material Thickness 0.36 mm, Grommet Spacing 12 in, Standards California Fire Marshall Approved, NFPA 701, Fastener Type Grommets, Grommet Location Four Side, Grommet Material Brass, Includes (25) Black Zip Ties

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products