Ergonomic Chair Ergonomic Chair, 21" to 31" Height, Fabric, Black

  • Mfr # WAT-DFB-TLC-WW-BLACK

  • Zoro # G8126483


product price:  $479.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Ergonomic Chair
Seat Material
Fabric
Seat Color
Black
Seat Height Range
21" to 31"
Seat Width
21-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAT-DFB-TLC-WW-BLACK
Zoro #
G8126483
UPC #
-
Country of Origin
Mexico

Dimensions

Seat Height Range
21" to 31"
Seat Width
21-1/2"
Seat Depth
19 in
Back Height
15-1/2"
Back Width
19 in
Seat-Depth
19"
Seat Height - Minimum
21 in
Seat Height - Maximum
31 in
For Workbench Height
21 to 31 in

Details

Office Chair Style
Ergonomic Chair
Seat Material
Fabric
Seat Color
Black
Back Material
Fabric
Back Color
Black
Backrest
Tilt
Base Material
Aluminum
Color
Black
Item
Ergonomic Chair
Material
Fabric
Weight Capacity
450 lb
Assembled
No
Seat Tilt Forward
-3 Degrees
For Workbench Ht.
Yes
Foot Support
Yes
Base
Polished Aluminum
Number of Casters
5
Standards
ANSI/BIFMA
Frame Material
Polished Aluminum
Cushion
Memory Foam Triple Layer
Back Tilt Backward
80 Degrees
Seat Tilt Backward
10 Degrees
Back Tilt Forward
105 Degrees
Number of Glides
0
Assembled/Unassembled
Unassembled
Adjustable
Tilt
Assembly
Yes
Product Type
Ergonomic Chair
Style
Ergonomic Chair
ESD-Safe
Not ESD Safe
Chair Weight
35 lb
Cushion Material
Triple Layer Memory Foam
Includes Arms
Armless

Description

Ergonomic Chair, Weight Capacity 450 lb, Material Fabric, Seat Height Range 21 in to 31 in, Color Black, Cushion Memory Foam Triple Layer, Seat Width 21 1/2 in, Seat Depth 19 in, Seat Tilt Backward 10 Degrees , Seat Tilt Forward -3 Degrees , Back Height 15 1/2 in, Back Width 19 in, Base Polished Aluminum, Back Tilt Backward 80 Degrees , Back Tilt Forward 105 Degrees , For Workbench Ht. Yes, Number of Casters 5, Number of Glides 0, Foot Support Yes, No, Standards ANSI/BIFMA, Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.