Smoke Alarm, Battery Backup, Incl 9V Battery, Easy Adapter Plug, Battery, 85 dB, Ionization Sensor

  • Mfr # SMI100-AC

  • Zoro # G812648473


product price:  $17.49
/ea

Key Features

Power Source
Removable Battery
Overall Height
1.9 in
Maximum Operating Temperature
100 Degrees F
Includes
9V Battery, Easy Adapter Plug
Standards
UL 217 8th Edition
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMI100-AC
Zoro #
G812648473
UPC #
029054022639
Country of Origin
Mexico

Dimensions

Overall Height
1.9 in
Manufacturer Warranty Length
10 yr
Battery Size
9V
Outside Diameter
5.6 in

Details

Item
Smoke Alarm
Power Source
Removable Battery
Maximum Operating Temperature
100 Degrees F
Includes
9V Battery, Easy Adapter Plug
Standards
UL 217 8th Edition
Battery Chemistry
Alkaline
Visual Alert Type
Latching Alarm Indicator
Receiver Range
10 ft
Minimum Operating Temperature
40 Degrees F
Operating Voltage
120V AC
Number of Batteries Required
1
Communication Protocol
Hardwired Interconnect
For Environment
Bedroom
Color
White
Market
Residential
Alert Type
Sound
Sensor Type
Ionization
Detects
Smoke
Detector Type
Smoke Detector
Battery Backup
Yes
Includes Mounting Hardware
Yes
Volume Level
85 dB @ 10 ft
Compatible With
1039102, 3120B, 7010, 7010B, 7010BSL, 7020B, 7020BSL, 7030BSL, 9120, 9120B, HD6135FB, RM4, SA520, SC7010B, SC7010BV, SC9120B, SM100V-AC, SM300-AC, SM500-AC, SMCO100V-AC, SMI100-AC, SMI105-AC, SMI110LED-AC, SMICO100-AC, SMICO105-AC, SMICO110LED-AC
For Location
Indoor
Includes Batteries
Yes
Battery Locking Pin
Yes
Battery Location
Side
Operating Frequency
60 Hz
Test Button
Yes
Number of Tandem Detectors
12

Description

Smoke Alarm, Battery Chemistry Alkaline, Battery Location Side, Battery Locking Pin Yes, Battery Size 9V, Communication Protocol Hardwired Interconnect, Compatible With 1039102, 3120B, 7010, 7010B, 7010BSL, 7020B, 7020BSL, 7030BSL, 9120, 9120B, HD6135FB, RM4, SA520, SC7010B, SC7010BV, SC9120B, SM100V-AC, SM300-AC, SM500-AC, SMCO100V-AC, SMI100-AC, SMI105-AC, SMI110LED-AC, SMICO100-AC, SMICO105-AC, SMICO110LED-AC, Detector Type Smoke Detector, Includes 9V Battery, Easy Adapter Plug

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.