Shop FIELDPIECE

Refrigerant Recovery Machine, 2 Ports

  • Mfr # MR45
  • Zoro # G812932671

product price: 
$
1,313.99
/ea
Free Shipping & Returns

Key Features

Voltage
95 to 130V AC
Includes
(10) Extra Mesh Screens, (3) Replacement O-Rings
Number of Cylinders
2
Capability
Liquid, Push/Pull, Vapor
Vapor Recovery Rate - R-410A
0.7 lb/min
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MR45
Zoro #
G812932671
UPC #
872641003357
Country of Origin
China
Voltage
95 to 130V AC
Item
Refrigerant Recovery Machine
Includes
(10) Extra Mesh Screens, (3) Replacement O-Rings
Number of Cylinders
2
Capability
Liquid, Push/Pull, Vapor
Vapor Recovery Rate - R-410A
0.7 lb/min
Mobility
Handle
Horsepower
1 hp
Liquid Recovery Rate - R-410A
12.3 lb/min
Liquid Recovery Rate - General
6.5 lb/min
Calibration Certificate Type
Traceable without data
Vapor Recovery Rate - General
0.6 lb/min
Hose Connection Gender
Male
Operating Temperature - Maximum
122 Degrees F
Standards
UL Verified to AHRI Standard 740, UL Verified to Section 608
Current
12 A
Hose Connection Thread Direction
Right-Hand
NEMA Plug Configuration
5-15P
Motor Type
DC
For Refrigerant Type
R-12, R-1234YF, R-1234ZE, R-134A, R-143A, R-22, R-32, R-401A, R-401B, R-401C, R-402A, R-402B, R-404A, R-407A, R-407B, R-407C, R-407D, R-408A, R-409A, R-410A, R-448A, R-452A, R-454B, R-500, R-502, R-507, R-509A
Warranty
1 yr
Hose Connection Type
SAE
Liquid Recovery Rate - R-22
10.3 lb/min
Vapor Recovery Rate - R-22
0.6 lb/min
High Pressure Cut-Off
558 psi
Weight
22 lb
Frequency
60 Hz
Low Pressure Cut-Off
-10 in Hg
Compressor Type
Oilless
Series
MR
Push/Pull Recovery Rate - R-22
10.1 lb/min
Number of Ports
2
Power Source
Plug-In
Push/Pull Recovery Rate - R-410A
15.9 lb/min
Push/Pull Recovery Rate - General
11.9 lb/min
Operating Temperature - Minimum
32 Degrees F
Product Type
Refrigerant Recovery Machine
A2L Compatibility
A2L Compatible
Power Source - TS Only
Plug-In
Power Source - old
Plug-In

Dimensions

Overall Length
14 13/16 in
Overall Width
13 1/2 in
Hose Connection Size
3/8 in
Overall Height
9 13/16 in
Power Cord Length
50 ft
Wire Rope Length
14 13/16 in
Length
14 13/16 in

Description

Refrigerant Recovery Machine, Voltage 95 to 130V AC, Includes (10) Extra Mesh Screens, (3) Replacement O-Rings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.