Synthetic Oil, 32 oz, Can, Yellow
- Mfr # 4314-64
- Zoro # G5251276
product price:Â
$
56.49
/ea
Key Features
Container Size
32 oz
Viscosity (ISO)
32-3MAF
Type
Polyol Ester
Viscosity (SUS @ 100 F)
150 SUS
For Use With
HVAC/R Systems
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4314-64
- Zoro #
- G5251276
- UPC #
- 681001431491
- Country of Origin
- United States
- Viscosity (ISO)
- 32-3MAF
- Type
- Polyol Ester
- Item
- Synthetic Oil
- Viscosity (SUS @ 100 F)
- 150 SUS
- For Use With
- HVAC/R Systems
- Standards
- AIIC, DSL/NDSL, ECL, ENCS, IECSC, NZIoC, PICCS, REACH, SWISS, TCSCA, TSCA
- Series
- Emkarate RL32-3MAF
- Container Type
- Can
- ISO Viscosity Grade
- ISO-32
- Fluid Color
- Yellow
- Lubricant Type
- Polyol Ester
- Product Type
- Synthetic Oil
- Pour Point
- -40 Degrees F
- Viscosity - Maximum
- 150 SUS
- For Refrigerant Group
- CO2, HCFC, HFC, HFO, HC
- A2L Compatibility
- A2L Compatible
Dimensions
- Container Size
- 32 oz
Description
Synthetic Oil, Polyol Ester, For Use With HVAC/R Systems, Container Size 32 oz, Viscosity (SUS @ 100 F) 150 SUS, Viscosity (ISO) 32-3MAF, AIIC, DSL/NDSL, ECL, ENCS, IECSC, NZIoC, PICCS, REACH, SWISS, TCSCA, TSCA Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.